IPL5003 - 500MCM-#4 3 Pole Polaris Connector Block

Nsi

  • $94.25 (Each)
  • $94.25 (Each)

  • $282.75 (Per 3)
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
IPL5003
Manufacturer
Nsi
Manufacturer's Part Number
IPL500-3
Description
500MCM-#4 3 Pole Polaris Connector Block
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381915016 / 6623819150168 / 00662381915016
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.25 (Each)
Carton
$282.75 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
IPL5003 - Small Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
Other Links
 
 
IPL5003 - Other
 
IPL5003 - Other
Brochures
 
 
IPL5003 - Brochure
Tech Bulletins
 
 
IPL5003 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available
Odessa
6 View Store

A-L

Location Stock Available
Andrews
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IPL5003.
Jump To:

Cross Referenced

These items are similar to IPL5003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD600-3 Burndy 00781810225295
BIBS6003 Burndy 00781810224106
1PL600-3 Burndy n/a
BIBS600-3 Burndy 781810224106
USA600-3 Greaves 00784491136638
USA600-4 Greaves 784491136645
USA600-5 Greaves 784491136652
USA600-6 Greaves 784491136669
USA600-7 Greaves 784491136676
USA600-8 Greaves 784491136683
PBTS-3-500 ILSCO 00783669080308
PBTS3500 IL ILSCO n/a
97563 Morris 00601986975636
97585 Morris 00601986975858
IPL5003 NSi Industries 00662381915016
IPL600-3 NSi Industries 00662381789464
IPL500-3 NSi Industries 662381915016
IPL500-4 NSi Industries 662381915023
IPL500-5 NSi Industries 662381915030
IPL500-6 NSi Industries 662381915047
IPL500-7 NSi Industries 662381915054
IPL500-8 NSi Industries 662381915061
PCSB600-3S-3Y Panduit 00074983599974
IPBB-NA600-3S Penn-Union 00785037397773
IPB-NA600-3S Penn-Union 00785037400923
IPB-NA600-4S Penn-Union 785037400930
IPB-NA600-5S Penn-Union 785037400947
IPB-NA600-6S Penn-Union 785037400954
IPB-NA600-8S Penn-Union 785037400961
CSB5003S Thomas & Betts 00783786029686
AMTS50043 Thomas & Betts 00783786503018
CSB 500-3 S Thomas & Betts n/a
ABW3500SL Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat