GRP7500X - Cable Tie 7.5" 50LB BLK (1000PK)

Nsi

  • $170.70 (Per 1,000)
  • $0.17 (Each)

  • $17.07 (Per 100)

  • $170.70 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GRP7500X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-7500X
Description
Cable Tie 7.5" 50LB BLK (1000PK)
The Powergrp GRP-7500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 7€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 7€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .12€ (3MM) and 1.81€ (46MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortles
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009722 / 6623810097226 / 00662381009722
Weight per unit
2.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.17 (Each)
Carton
$0.17 (Each)
Standard Packaging
$170.70 (Per 1,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GRP7500X - Small Image
 
GRP7500X - Large Image
 
GRP7500X - Large Image
Attachments
 
 
GRP7500X - Specification Sheet
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
CABLE TIE 7.5" 50LB BLK (1000PK)
Product Type
Powergrp Cable Tie Black 7.5" 50LB (1000PK)
extra long description
NSI GRP-7500X PowerGRP Cable Tie Bl
Long Description
The PowerGRP GRP-7500X 1000-Count Bulk Resealable Pack of Type 21S AH-2 Black-Colored General-Purpose Cable Ties are 7†long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 7†cables ties around a wide range of equipment with a bundle diameter between .12†(3mm) and 1.81†(46mm), using the bent tips and serrated locking mechanism to form an effortles
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-7500X ties combine a self-locking design with a general purpose 50lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-7500X ties are waterproof
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRP-7500X
Brand
NSi
GTIN
00662381009722
UPC
662381009722
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
2.715
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GRP7500X.
Jump To:

Similar Items

Similar items are close alternatives to GRP7500X, though they may not be 100% alike.

High Performance Cable Tie, Weather and Ultraviolet Resistant For Indoor and Out...
  • Our Part #: TY25MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY25MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($212.60) · 10,000 ($2,126.00) ·
TY25MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$212.60

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat