GRC50 - 1/2" #2 Ground Rod Clamp

Nsi

  • $8.64 (Each)
  • $8.64 (Each)

  • $216.01 (Per 25)

  • $864.04 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GRC50
Manufacturer
Nsi
Manufacturer's Part Number
GRC-50
Description
1/2" #2 Ground Rod Clamp
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
Slang Terms
Acorn, Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010513 / 6623810105136 / 00662381010513
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$216.01 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,411
Resources
Images
 
 
GRC50 - Small Image
 
GRC50 - Large Image
 
GRC50 - Large Image
Brochures
 
 
GRC50 - Brochure
Other Links
 
 
GRC50 - Other
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
Silicon Bronze (Body;Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
0.5 in
Descriptions
Description
1/2" #2 GROUND ROD CLAMP
Product Type
Ground Rod Clamp
Long Description
Ground Rod Clamp, 0.5 in Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 in Rod Size, #2 AWG Conductor Size, 0.11 lb
Short Description
Ground Rod Connector, 1/2 in
Features
1/2" Ground Rod Clamp, cULus.
Special Features
1/2 Ground Rod Clamp - Stainless Steel Hardware In
extra long description
NSI GRC-50 1/2" Ground Rod Clamp
Also Known As...
Acorn
Tear Drop
Additional Information
accessory type
Ground Rod Clamp
Standards Met
UL MA;cULus
Rod Size
1/2 in
for use with
Grounding Wire
package quantity
25 CT
Made in USA
yes
Warranty
1
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRC-50
GTIN
00662381010513
UPC
662381010513
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Standard Duty
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GRC50.
Jump To:

Similar Items

Similar items are close alternatives to GRC50, though they may not be 100% alike.

Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.50) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 2 Aw...
  • Our Part #: GRC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRC12
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.81) ·
GRC12 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.81

Each

QTY:
Each
Add
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN...
  • Our Part #: CGRC48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CGRC-48
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,789.54) ·
CGRC48 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-4 Anderson n/a
GRC12 Burndy 00781810230947
HDC12 ERICO 78285630586
G120 Greaves 00784491270509
G30 Greaves 00784491270103
GC4 Hubbell Power Systems 00096359307365
87-812 Ideal Industries 78325087812
87-912 Ideal Industries n/a
G-4 Ideal Industries n/a
WB12 Ideal Industries n/a
BGRC-48 ILSCO 00783669009941
CGRC-48 ILSCO 00783669026962
GRC-48 ILSCO 78366926506
90634 Morris 00601986906340
HDC12 nVent-Thermal Management 00782856305866
GRC50 NSi Industries 00662381010513
GRC50H NSi Industries 00662381010544
GRC 50 NSi Industries 66238101051
GRC 50H NSi Industries 66238101054
WB12-L Panduit 07498345140
CAB-1 Penn-Union 00785037260503
CEB-1 Penn-Union 00785037268004
CAB1 Penn-Union 78503726050
8465 Teddico-BWF 00087115084651
81401-1 TE Connectivity n/a
81405-1 TE Connectivity n/a
G-3 Thomas & Betts 00783786800650
G-4 Thomas & Betts 00783786800667
JAB12 Thomas & Betts 00783786800698
JAB12H Thomas & Betts 00783786800728
GG12H Thomas & Betts 00783786800612
WG4 WEAVER n/a

* All prices subject to change.

Begin Live Chat