GLC440DB - BRZ GND Clamp

Nsi

  • $137.55 (Each)
  • $137.55 (Each)

  • $412.64 (Per 3)

  • $13,754.80 (Per 100)
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
GLC440DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-440DB
Description
BRZ GND Clamp
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381007193 / 6623810071936 / 00662381007193
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.55 (Each)
Carton
$137.55 (Each)
Standard Packaging
$412.64 (Per 3)
Resources
Images
 
 
GLC440DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 -4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
BRZ GND CLAMP
Product Type
Ground Clamp Lay-In 2 1/2-4" DB Rated
Long Description
NSI GLC-440DB Heavy Duty Direct Burial Ground Clamps grip on pipes between 1-2-1/2" to 4" in diameter and are the ultimate ground clamps for securing just about any size ground wire in just about any application. The bronze body and pre-assembled 304 stainless steel screws are made of economical, high-quality metals that provide durable performance in a range of applications. The lay-in lug design of these clamps provides ultimate flexibility when securing large conductors and can accommodate wires in the
Special Features
2 1/2-4 Pipe Size
extra long description
NSI GLC-440DB Ground Clamp Lay-In 2
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps with lay-in lugs offer the ultimate solution for grounding large wires in just about any application. Grips onto copper water pipes, tubing, rebar and ground rods using 304 stainless steel screws to tighten the clamp, then grounding conductor is secured in place using a lay-in lug design for ultimate flexibil
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-440DB
Brand
NSi
GTIN
00662381007193
UPC
662381007193
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight per each
1.1
Carton
1
Package
3
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLC440DB.
Jump To:

Cross Referenced

These items are similar to GLC440DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91657 Morris 00601986916578
GLC-440DB NSi Industries 00662381007193

* All prices subject to change.

Begin Live Chat