ESUF - Easy-Splice 14/2-8/3W/GND

Nsi

  • $89.23 (Each)
  • $89.23 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
ESUF
Manufacturer
Nsi
Manufacturer's Part Number
ESUF
Description
Easy-Splice 14/2-8/3W/GND
Easy-Splice Wrap-Around Uf Splice Kit For 14/2 - 8/3 With Ground Easy-Splice Wrap-Around Uf Splice Kit Provides A Quick and Convenient Method Of Splicing Underground Feeder (Uf) Cable. Convenient Wrap-Around Design and Fast Installation. No Heating or Waiting For Compounds to Cure. The Unique Sealing Gel Entirely Encapsulates The Splice, Completely Sealing Out Moisture and Other Contaminants. Kit Includes Connector and Closure. Rated For 600V Applications.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381168627 / 6623811686276 / 00662381168627
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
ESUF - Small Image
 
ESUF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
EASY-SPLICE 14/2-8/3W/GND
Extra Long Description
NSI ESUF Easy-Stack Cable Stacker -
Features
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Long Description
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Product Type
Easy-Stack Cable Stacker - 25 Pack
Special Features
Wrap Around Gel Splice For Fast Installation
Additional Information
Cable Size
14/2 to 8/3 With Ground
Cable Type
UF Cable
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ESUF
GTIN
00662381168627
UPC
662381168627
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Wrap Around UF Splice Kit
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat