AMR1R1 - (1)-500 to (1)-500 Power Dist Block

Nsi

  • $66.91 (Each)
  • $66.91 (Each)

  • $200.73 (Per 3)

In-Stock: 0 available locally (Prosper, TX) (change location)
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
AMR1R1
Manufacturer
Nsi
Manufacturer's Part Number
AM-R1-R1
Description
(1)-500 to (1)-500 Power Dist Block
Power Distribution Block (1) 500 MCM-4 Awg Primary (1) 500 MCM-4 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166135 / 6623811661358 / 00662381166135
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.91 (Each)
Carton
$200.73 (Per 3)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
26
Resources
Images
 
 
AMR1R1 - Small Image
 
AMR1R1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 500 MCM-4 AWG(Line) - (1) 500 MCM-4 AWG(Load)
amperage rating
380 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum body -Glass Filled Polyester Base
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Product Type
1X500-6 Line 1X500-6 Load
Description
(1)-500 TO (1)-500 POWER DIST BLOCK
extra long description
NSI AM-R1-R1 1x500-6 LINE 1x500-6 L
Features
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(1) 500 MCM-4 AWG (Line Side) - (1) 500 MCM-4 AWG (Load Side) - 380 Amps Per Pole
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Manufacturers Part Number
AM-R1-R1
Brand
NSi
GTIN
00662381166135
UPC
662381166135
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight per each
0.7
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:
These alternate items can be purchased instead of AMR1R1.
Jump To:

Cross Referenced

These items are similar to AMR1R1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDA-11-500 Burndy n/a
SPD-R1-R1 Greaves 00784491826010
LDA/B-11-500 ILSCO n/a
AM-R1-R1 NSi Industries 00662381166135
ADB11-500 Penn-Union 00785037277228

* All prices subject to change.

Begin Live Chat