AL30N - 3/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $36.70 (Each)
  • $36.70 (Each)

  • $440.39 (Per 12)

  • $3,669.93 (Per 100)
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
AL30N
Manufacturer
Nsi
Manufacturer's Part Number
AL3/0N
Description
3/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 3/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381031020 / 6623810310202 / 00662381031020
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.70 (Each)
Carton
$36.70 (Each)
Standard Packaging
$440.39 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
82
Resources
Images
 
 
AL30N - Small Image
 
AL30N - Large Image
Tech Bulletins
 
 
AL30N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Distribution Centers

Location Stock Available
Phoenix
2 View Store
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
2 View Store
These alternate items can be purchased instead of AL30N.
Jump To:

Similar Items

Similar items are close alternatives to AL30N, though they may not be 100% alike.

3/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • MFR Part #: YA27A5
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($421.70) ·
YA27A5 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$84.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL30N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40141 3M Electrical Products 00054007136248
VACL-3/0-12BN Anderson n/a
VACL3012BN Anderson n/a
YA27A5 Burndy 00781810754009
AL 30 N Greaves n/a
AL30N Greaves 00784491504581
2ACL-3/0 ILSCO 00783669000283
93114 Morris 00601986931144
AL3/0N NSi Industries 00662381031020
LAB3/0-12-5 Panduit 00074983911356
BLUA-3/0D Penn-Union 00785037235457
60244 Thomas & Betts 00786210602448
AL 3/0 NTN Thomas & Betts 00783786693474
ATL302 Thomas & Betts 00783786611089
2CLA3/0-50 Galvan Industries 00632591707930
AL3/0-N Greaves n/a

* All prices subject to change.

Begin Live Chat