AL300N - #300 Alum Comp Lug

Nsi

  • $29.78 (Each)
  • $29.78 (Each)

  • $178.68 (Per 6)

  • $2,977.96 (Per 100)
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
AL300N
Manufacturer
Nsi
Manufacturer's Part Number
AL300N
Description
#300 Alum Comp Lug
2HOLESTANDARD Barrelaluminum Compression Lug 300 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031051 / 6623810310516 / 00662381031051
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.78 (Each)
Carton
$29.78 (Each)
Standard Packaging
$178.68 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
240
Resources
Images
 
 
AL300N - Small Image
 
AL300N - Large Image
 
AL300N - Large Image
 
AL300N - Large Image
 
AL300N - Large Image
Other Links
 
 
AL300N - Other
Tech Bulletins
 
 
AL300N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240

Location search:

Distribution Centers

Location Stock Available
Phoenix
53 View Store
Springdale
5 View Store

A-L

Location Stock Available
Cleburne
2 View Store
Gilbert
25 View Store

M-Z

Location Stock Available
Tucson
2 View Store
These alternate items can be purchased instead of AL300N.
Jump To:

Cross Referenced

These items are similar to AL300N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40153 3M Electrical Products 00054007136576
VACL-300-12BN Anderson n/a
VACL30012BN Anderson n/a
YA30A3 Burndy 00781810755402
2CLA300-50 Galvan Industries 00632591707947
AL 300 N Greaves n/a
AL300-N Greaves 00784491504642
VACL30012BN Hubbell Power Systems 00096359334125
2ACL-300 ILSCO 00783669000313
93120 Morris 00601986931205
AL300N NSi Industries 00662381031051
LAB300-12-2 Panduit 00074983911509
BLUA-030D Penn-Union 00785037236423
BLUA-0300D Penn-Union n/a
60260 Thomas & Betts 00786210602608
AL 300 NTN Thomas & Betts n/a
AL300NTN Thomas & Betts 00783786693498
ATL3002 Thomas & Betts 00783786611195
60262 Thomas & Betts 00786210602622

* All prices subject to change.

Begin Live Chat