350T2 - 350 Al/Cu 2 Cond Stacked 2 Hole Lug

Nsi

  • $38.40 (Each)
  • $38.40 (Each)

  • $384.00 (Per 10)

  • $3,840.00 (Per 100)
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
350T2
Manufacturer
Nsi
Manufacturer's Part Number
350T-2
Description
350 Al/Cu 2 Cond Stacked 2 Hole Lug
2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001818 / 6623810018184 / 00662381001818
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.40 (Each)
Standard Packaging
$384.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
492
Resources
Images
 
 
350T2 - Small Image
 
350T2 - Large Image
Tech Bulletins
 
 
350T2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 492

Location search:

* All prices subject to change.

Begin Live Chat