NUDTW8808WH - 8" Uc Led 27K, 30K, 35K White

Nora Lighting, Inc.

  • $100.57 (Each)
  • $100.57 (Each)

In-Stock: 0 available locally (Carthage, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NUDTW8808WH
Manufacturer
Nora Lighting, Inc.
Manufacturer's Part Number
N/A
Description
8" Uc Led 27K, 30K, 35K White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$100.57 (Each)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
3
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8" UC LED 27K,30K,35K WHITE
Manufacturer Information
Brand
Nora Lighting, Inc.
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
3 View Store

* All prices subject to change.

Begin Live Chat