6458 - Bug Light 9W Equiv to 60W

NEB

  • $33.25 (Each)
  • $33.25 (Each)

  • $532.00 (Per 16)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6458
Manufacturer's Part Number
6458
Description
Bug Light 9W Equiv to 60W
Bug Light, 600 LM Brightness (Lumens), 3.125 In Diameter, 6 In Height, Abs Lens Material, Made In Usa, 16 PC/Ca Package Quantity, 9 W Wattage, 0.25 LB Weight, 3.125 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930990
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$33.25 (Each)
Standard Packaging
$532.00 (Per 16)
Resources
Images
 
 
6458 - Small Image
 
6458 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Material, Color, and Finish
Lens Material
ABS
Dimensions and Weight
Diameter
3.125 in
Height
6 in
Width
3.125 in
Descriptions
Features
For use indoors or outdoors, Z-BugBulb(TM) provides bright white, ambient lighting to any space with its 600 lumen LED. The 4 NUV LED's emit a 395nm near ultraviolet glow, which mosquitoes and other flying insects find very attractive. Surrounding the NUV LEDs is a 1,000 - 1,200V high-voltage grid that kills the allured insects on contact. Z-BugBulb(TM) includes Z-BugBulb(TM) Sweeper to remove insect remains from the grid housing.
Short Description
Bug Light, 600 lm, 3.125 in Dia., 0.25 lb, 16 PC/CA
Product Type
Bug Light
Long Description
Bug Light, 600 lm Brightness (Lumens), 3.125 in Diameter, 6 in Height, ABS Lens Material, Made in USA, 16 PC/CA Package Quantity, 9 W Wattage, 0.25 lb Weight, 3.125 in Width
Description
BUG LIGHT 9W EQUIV TO 60W
Additional Information
Brightness (Lumens)
600 lm
Made in USA
yes
package quantity
16 PC/CA
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6458
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
0.25 lb
Weight per each
0
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat