078625 - 2" SCH80 90D PVC Elbow

Kraloy

  • $18.88 (Each)
  • $18.88 (Each)

  • $283.22 (Per 15)

  • $1,888.11 (Per 100)
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
078625
Manufacturer
Kraloy
Manufacturer's Part Number
078625
Description
2" SCH80 90D PVC Elbow
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786257 / 00622454786257
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.88 (Each)
Carton
$18.88 (Each)
Standard Packaging
$283.22 (Per 15)
Resources
Tech Bulletins
 
 
078625 - Tech Bulletin
Images
 
 
078625 - Large Image
 
078625 - Small Image
Other Links
 
 
078625 - Other
Attachments
 
 
078625 - Specification Sheet
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
PVC
connection
SPxSP
Descriptions
extra long description
MULTIFIT 078625 2"x90D PVC STD ELBO
Product Type
2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Description
2" SCH80 90D PVC ELBOW
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
80STD2090 2"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078625
GTIN
00622454786257
UPC
622454786257
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
2"
Packaging
Weight per each
1.8
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078625.
Jump To:

Similar Items

Similar items are close alternatives to 078625, though they may not be 100% alike.

90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In In...
  • Our Part #: 5121058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121058
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($247.33) ·
5121058 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat