5121058 - 2" SCH80 90D PVC Elbow

PVC & Accessories

  • $16.49 (Each)
  • $16.49 (Each)

  • $247.33 (Per 15)

  • $1,648.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5121058
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121058
Description
2" SCH80 90D PVC Elbow
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063266 / 00088700567535
Weight per unit
1.761 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$247.33 (Per 15)
Resources
Images
 
 
5121058 - Large Image
 
5121058 - Large Image
 
5121058 - Small Image
Attachments
 
 
5121058 - Specification Sheet
Other Links
 
 
5121058 - Other
 
5121058 - Other
 
5121058 - Other
Dimensions and Weight
Length
15 in
Descriptions
Features
CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Description
2" SCH80 90D PVC ELBOW
extra long description
CTX 5121058 2 UL80 90 BND STD R
Product Type
90° Elbow
Long Description
90° Elbow, 2 in Trade Size, 15 in Length, 2.375 in Outside Diameter, 1.881 in Inside, 9.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.218 in Wall Thickness
Short Description
2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Additional Information
Inside Diameter
1.881 in
Bend Radius
9.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
15 CT
Made in USA
yes
Wall Thickness
0.218 in
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121058
GTIN
00088700567535
UPC
088700063266
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.761
Carton
15
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
You must have an account to view stock levels
These alternate items can be purchased instead of 5121058.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121058.

2" SCH80 90D PVC Elbow
  • Our Part #: 680005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($247.33)
680005 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.49

Each

QTY:
Each
Add
2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
  • Our Part #: 802ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121058
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($247.33)
802ELL90 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5121058, though they may not be 100% alike.

80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
  • Our Part #: 078625
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078625
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($283.22)
078625 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.88

Each

QTY:
Each
Add
2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
  • Our Part #: 802ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121058
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($247.33)
802ELL90 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5121058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59017 Allied Tube & Conduit 00091111044250
5121058 Cantex 00088700567535
72900200 JM Eagle 00098179212447
78625 Multi Fittings Corp n/a
UB9AJ Thomas & Betts 00034481063261
59017 Certaineed n/a
MUB9AJ Picoma Industries n/a

* All prices subject to change.

false