616A013114 - 1-1/4 60A DSN6 HDL

Meltric

  • $35.09 (Each)
  • $35.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
616A013114
Manufacturer
Meltric
Manufacturer's Part Number
616A013114
Description
1-1/4 60A DSN6 HDL
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784474563086 / 00784474563086
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.09 (Each)
Resources
Images
 
 
616A013114 - Large Image
Features
Material
Polyester
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
1-1/4 60A DSN6 HDL
Product Type
Poly Handle 1"NPT
Long Description
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 IN; Connection: 1-1/4 IN NPT; Material: Polyster
Special Features
Cable Range 0.75 to 1.375IN
Manufacturer Information
Manufacturers Part Number
616A013114
Brand
Meltric
sub brand
Decontactor
GTIN
00784474563086
UPC
784474563086
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
DSN60 Polyester Inlet
You must have an account to view stock levels

* All prices subject to change.