48899212 - #12 Step Drill Bit, 7/8" - 1-3/8"

Milwaukee®

  • $67.47 (Each)
  • $67.47 (Each)

  • $4,318.08 (Per 64)

In-Stock: 0 available locally (Gonzales, LA) (change location)
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
48899212
Manufacturer
Milwaukee®
Manufacturer's Part Number
48899212
Description
#12 Step Drill Bit, 7/8" - 1-3/8"
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307739 / 00045242307739
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.47 (Each)
Standard Packaging
$4,318.08 (Per 64)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
8
All Stores
404
Resources
Images
 
 
48899212 - Small Image
 
48899212 - Large Image
 
48899212 - Small Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
 
48899212 - Large Image
Other Links
 
 
48899212 - Other
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
High Speed Steel
Material, Color, and Finish
Color
Black Oxide
Dimensions and Weight
Length
6
Descriptions
extra long description
MILW 48-89-9212 #12 Step Drill Bit,
Short Description
Step Drill Bit, 7/8 to 1-3/8 in, 1/4 in Shank
Product Type
Step Drill Bit
Features
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin
Long Description
Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.45 lb
Description
#12 STEP DRILL BIT, 7/8" - 1-3/8"
Additional Information
Bit Size
7/8 to 1-3/8 in
Shank Diameter
1/4 in
package quantity
1 PK
Made in USA
yes
Flute Length
0.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48899212
GTIN
00045242307739
UPC
045242307739
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.45 lb
Weight per each
0.43
Carton
1
Package
64
Uses, Certifications, and Standards
Application
Drilling Small and Large-Diameter Holes in Steel and Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 404

Location search:
These alternate items can be purchased instead of 48899212.
Jump To:

Similar Items

Similar items are close alternatives to 48899212, though they may not be 100% alike.

Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 3/8 In Shank Diameter, High Speed Stee...
  • Our Part #: 30912VB12
  • Gonzales Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30912VB12
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 40 ($5,053.20) ·
30912VB12 - Black & Decker Inc.

Gonzales Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$126.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat