48892724 - 9/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $2.64 (Each)
  • $2.64 (Each)

  • $514.80 (Per 195)
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
48892724
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2724
Description
9/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166930 / 00045242166930
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Standard Packaging
$514.80 (Per 195)
Resources
Images
 
 
48892724 - Large Image
 
48892724 - Large Image
 
48892724 - Large Image
 
48892724 - Large Image
 
48892724 - Large Image
 
48892724 - Large Image
Other Links
 
 
48892724 - Other
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
6.0
Descriptions
extra long description
MILW 48-89-2724 9/32" Thunderbolt B
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Description
9/32" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
9/32" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.250000
Drill Diameter
0.2810
package quantity
1
Flute Length
4.000000
Manufacturer Information
series
Milwaukee® Thunderbolt® Black Oxide
Manufacturers Part Number
48-89-2724
Brand
Milwaukee®
GTIN
00045242166930
UPC
045242166930
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.070000
Weight per each
0.07
Carton
1
Package
195
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat