48222320 - Compact 8IN1 Ratchet Multi Bit Driver

Milwaukee

  • $20.00 (Each)
  • $20.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222320
Manufacturer
Milwaukee
Manufacturer's Part Number
48222320
Description
Compact 8IN1 Ratchet Multi Bit Driver
Compact Ratcheting Multi Bit Driver, Chrome Plated, 4.5 In Overall Length
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242338122 / 00045242338122
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Resources
Images
 
 
48222320 - Large Image
 
48222320 - Small Image
Specifications Sheets
 
 
48222320 - Specification Sheet
Other Links
 
 
48222320 - Other
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
Chrome Plated
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Long Description
Compact Ratcheting Multi Bit Driver, Chrome Plated, 4.5 in Overall Length
Features
The Milwaukee(R) Compact 8IN1 Ratchet Multi-Bit Driver delivers versatile performance in a compact design. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee(R) Compact 8IN1 Multi-Bit Drivers are designed for the jobsite and include Milwaukee’s Limited Lifetime
Short Description
Compact Ratcheting Multi Bit Driver, 4.5 in Length
Product Type
Compact Ratcheting Multi Bit Driver
Description
COMPACT 8IN1 RATCHET MULTI BIT DRIVER
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48222320
GTIN
00045242338122
UPC
045242338122
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4