48207490 - SDS Plus M/2 Kit - 5PC

Milwaukee®

  • $28.84 (Each)
  • $28.84 (Each)

  • $692.16 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
48207490
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7490
Description
SDS Plus M/2 Kit - 5PC
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111671 / 00045242111671
Weight per unit
0.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Standard Packaging
$692.16 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
48207490 - Small Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
 
48207490 - Large Image
Attachments
 
 
48207490 - Specification Sheet
Other Links
 
 
48207490 - Other
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
SDS PLUS M/2 KIT - 5PC
Product Type
5pcsdsbitassortment
extra long description
MILW 48-20-7490 5PcSDSBitAssortment
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Additional Information
idea granular category code
2465
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7490
GTIN
00045242111671
UPC
045242111671
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.715
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

* All prices subject to change.

Begin Live Chat