48130088 - Speed Feed Wood Bit 1" X 6"

Milwaukee®

  • $16.76 (Each)
  • $16.76 (Each)

  • $838.00 (Per 50)
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
48130088
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0088
Description
Speed Feed Wood Bit 1" X 6"
Milwaukee® 1 In. X 6 In. Speed Feed™ Wood Bits Let You Drill Up to 10X Faster Than Flat Boring Bits. These Self-Feeding Wood Bits Feature Double Wing Spurs For Drilling Fast Holes In Clean Wood. The Feed Screw and Dual Cutting Edges Permit Fast Cutting Of Clean Holes That Are Ideal For Feeding Wire or Bolts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242224845 / 00045242224845
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.76 (Each)
Standard Packaging
$838.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
48130088 - Small Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
Other Links
 
 
48130088 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1