2105 - Penlight

Milwaukee®

  • $30.65 (Each)
  • $30.65 (Each)

  • $1,839.00 (Per 60)
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
2105
Manufacturer
Milwaukee®
Manufacturer's Part Number
2105
Description
Penlight
The Milwaukee® Penlight Delivers 100 Lumens Of Output For Brighter, Clearer, Easier Inspections. The Innovative Protective Rubber Bite Zone At The End Of The Light Allows Users to Safely Direct Light While Performing Two-Handed Tasks. The Led Penlight Is IP67 Rated, Making It Waterproof, Dustproof and The Lens and 6000 Series Aircraft Aluminum Body Are Impact and Corrosion-Resistant. The Penlight’S Metal Clip Attaches to Any Chest or Pant Pocket For Quick Access and Everyday Use. Our Trueview™ High Definit
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511587 / 00045242511587
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.65 (Each)
Standard Packaging
$1,839.00 (Per 60)
Stock Availability
Local Store
Find nearby stock
All Stores
236
Resources
Images
 
 
2105 - Small Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
Other Links
 
 
2105 - Other
 
2105 - Other
Specifications Sheets
 
 
2105 - Specification Sheet
 
2105 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat