2105 - Penlight

Milwaukee®

  • $30.65 (Each)
  • $30.65 (Each)

  • $1,839.00 (Per 60)

In-Stock: 192 available at other locations ( find a store with stock)
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
2105
Manufacturer
Milwaukee®
Manufacturer's Part Number
2105
Description
Penlight
The Milwaukee® Penlight Delivers 100 Lumens Of Output For Brighter, Clearer, Easier Inspections. The Innovative Protective Rubber Bite Zone At The End Of The Light Allows Users to Safely Direct Light While Performing Two-Handed Tasks. The Led Penlight Is IP67 Rated, Making It Waterproof, Dustproof and The Lens and 6000 Series Aircraft Aluminum Body Are Impact and Corrosion-Resistant. The Penlight’S Metal Clip Attaches to Any Chest or Pant Pocket For Quick Access and Everyday Use. Our Trueview™ High Definit
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511587 / 00045242511587
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.65 (Each)
Standard Packaging
$1,839.00 (Per 60)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
1
All Stores
192
Resources
Images
 
 
2105 - Small Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
 
2105 - Large Image
Specifications Sheets
 
 
2105 - Specification Sheet
 
2105 - Specification Sheet
Other Links
 
 
2105 - Other
 
2105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AAA
Material, Color, and Finish
Housing Material
Aluminum
Color Family
BLACK
Descriptions
extra long description
MILW 2105 PENLIGHT
Description
PENLIGHT
Short Description
PENLIGHT
Product Type
Penlight
Features
MILWAUKEE® Penlight
Long Description
The MILWAUKEE® Penlight delivers 100 lumens of output for Brighter, Clearer, Easier Inspections. The innovative protective rubber bite zone at the end of the light allows users to safely direct light while performing two-handed tasks. The LED penlight is IP67 rated, making it waterproof, dustproof and the lens and 6000 series aircraft aluminum body are impact and corrosion-resistant. The penlight’s metal clip attaches to any chest or pant pocket for quick access and everyday use. Our TRUEVIEW™ High Definit
Additional Information
lumens
100
battery life
3
Battery Voltage
3
batteries included
YES
Water Resistant
Yes
bulb type
LED
Manufacturer Information
Manufacturers Part Number
2105
Brand
Milwaukee®
GTIN
00045242511587
UPC
045242511587
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.22
Weight per each
0.35
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 192

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
1 View Store
Salina
2 View Store
West Wichita
1 View Store

* All prices subject to change.

Begin Live Chat