U4702X5T9K3K2IL - 5T 320AMP Meter Base

Milbank

  • $542.07 (Each)
  • $542.07 (Each)
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
U4702X5T9K3K2IL
Manufacturer
Milbank
Manufacturer's Part Number
U4702-X-5T9-K3-K2-IL
Description
5T 320AMP Meter Base
5 Term RNGLS LRG CLS PLT LVR Byps 5TH Term 9 Oclock Pos SGL Conn 4-600KCMIL DBL Conn 6-350KCMIL 7-16 In Ko LCK Prov
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572324237 / 00784572324237
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.07 (Each)
Resources
Images
 
 
U4702X5T9K3K2IL - Small Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
 
U4702X5T9K3K2IL - Large Image
Attachments
 
 
U4702X5T9K3K2IL - Specification Sheet
Other Links
 
 
U4702X5T9K3K2IL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 15W x 28.25H
Descriptions
Product Type
320A 5T RL Stud HD LVR Ou 32423
Description
5T 320AMP METER BASE
extra long description
MILB U4702-X-5T9-K3-K2-IL 320A 5T R
Long Description
5 TERM RNGLS LRG CLS PLT LVR BYPS 5TH TERM 9 OCLOCK POS SGL CONN 4-600kcmil DBL CONN 6-350kcmil 7-16 IN KO LCK PROV
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U4702-X-5T9-K3-K2-IL
GTIN
00784572324237
UPC
784572324237
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U4702X5T9K3K2IL.
Jump To:

Similar Items

Similar items are close alternatives to U4702X5T9K3K2IL, though they may not be 100% alike.

Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch...
  • Our Part #: UTH4338UCH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTH4338UCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,783.97) ·
UTH4338UCH - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,783.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat