UTH4338UCH - Oh/Ug MTR SCKT 1PH 4T 320A RNGLSS W Bypass

Eaton

  • $2554.10 (Each)
  • $2,554.10 (Each)
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
UTH4338UCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH4338UCH
Description
Oh/Ug MTR SCKT 1PH 4T 320A RNGLSS W Bypass
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #6-250 Kcmil, 4-Jaw, 1-PH, #6-250 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116063833 / 00782116063833
Weight per unit
34.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,554.10 (Each)
Resources
Images
 
 
UTH4338UCH - Small Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
Attachments
 
 
UTH4338UCH - Specification Sheet
Brochures
 
 
UTH4338UCH - Brochure
Other Links
 
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
OH/UG MTR SCKT 1PH 4T 320A RNGLSS W BYPASS
Product Type
MTRSKT, 320A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH4338UCH MtrSkt,320A,Ringless
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, #6-250 kcmil, 4-jaw, 1-ph, #6-250 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Additional Information
dimensions
5.6900 IN X 15.0000 IN X 29.0000 IN
Manufacturer Information
Manufacturers Part Number
UTH4338UCH
Brand
Eaton
GTIN
00782116063833
UPC
782116063833
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
34.65
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UTH4338UCH.
Jump To:

Similar Items

Similar items are close alternatives to UTH4338UCH, though they may not be 100% alike.

5 Term RNGLS LRG CLS PLT LVR Byps 5TH Term 9 Oclock Pos SGL Conn 4-600KCMIL DBL ...
  • Our Part #: U4702X5T9K3K2IL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U4702-X-5T9-K3-K2-IL
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($542.07) ·
U4702X5T9K3K2IL - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$542.07

Each

QTY:
Each
Add
U6585X2200K3LIL5T9WEVE 320A 4TERM Meter
  • Our Part #: U6585X2200K3LIL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,479.87) ·
U6585X2200K3LIL5 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,479.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat