8836GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $333.57 (Each)
  • $333.57 (Each)
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
8836GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
8836-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
8X36X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572109308 / 00784572109308
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$333.57 (Each)
Resources
Images
 
 
8836GHC1NK - Small Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
 
8836GHC1NK - Large Image
Attachments
 
 
8836GHC1NK - Specification Sheet
Other Links
 
 
8836GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
8
Width
8
Length
36
Descriptions
extra long description
MILB 8836-GHC1-NK N1 HINGE CVR GUTT
Long Description
8x36x8 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Hinge CVR Gutter NK 10930
Description
NEMA 1 HINGE/SC WIREWAY
Additional Information
straight section length
36
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8836-GHC1-NK
GTIN
00784572109308
UPC
784572109308
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
Application
Wireway
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GHC1NK.
Jump To:

Cross Referenced

These items are similar to 8836GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8836 HSNK Eaton B-Line 00782051479171
8836HSNK Eaton B-Line 00078205147912
3-88HWP E-Box 00806101012245
8836-GHC1-NK Milbank 00784572109308
F88G36 nVent-Thermal Management 00783510526207
8836GNK Unity Manufacturing 00761515104309
HS883NK Wiegmann 00786725610853

* All prices subject to change.

Begin Live Chat