ULRF20CR2BPWH - Occupancy Sensor White

Lutron

  • $118.65 (Each)
  • $118.65 (Each)

In-Stock: 488 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ULRF20CR2BPWH
Manufacturer
Lutron
Manufacturer's Part Number
ULRF2-OCR2B-P-WH
Description
Occupancy Sensor White
Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Ceiling-Mount, 434 MHZ, White Finish, Baa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557831994 / 00027557831994
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.65 (Each)
Stock Availability
Rome
0 (Find nearest stock)
Atlanta
0
All Stores
488
Resources
Other Links
 
 
ULRF20CR2BPWH - Other
 
ULRF20CR2BPWH - Other
 
ULRF20CR2BPWH - Other
Attachments
 
 
ULRF20CR2BPWH - Specification Sheet
Images
 
 
ULRF20CR2BPWH - Small Image
 
ULRF20CR2BPWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Description
OCCUPANCY SENSOR WHITE
Extra Long Description
LUT ULRF2-OCR2B-P-WH LUTRON OCCUPAN
Long Description
Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Ceiling-mount, 434 MHz, White finish, BAA
Product Type
Lutron Occupancy Sensor (Baa)
Special Features
Battery-powered passive infrared (PIR) sensor that automatically controls lights via RF communication to compatible dimming and switching devices. This sensor detects the heat from people moving within an area to determine when the space is occupied. The sensor then wirelessly transmits the appropriate commands to the associated dimming and switching devices to turn the lights on or off automatically. Combines both convenience and exceptional energy savings potential along with ease of installation. Has 3
Additional Information
Sensing Range
324 ft2 (30.2 m2) to 676 ft2 (62.4 m2), 360 degree field of view
Supply Voltage
3
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
ULRF2-OCR2B-P-WH
GTIN
00027557831994
UPC
027557831994
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless occupancy/vacancy sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Mounting
CEILING
Standard
cUL, FCC, IC, COFETEL, ANATEL, SUTEL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat