AYFSQFLA - Ariadni 1.5A Fan 3WAY 3SP Light Almond

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $709.44 (Per 24)

In-Stock: 163 available at other locations ( find a store with stock)
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
AYFSQFLA
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-F-LA
Description
Ariadni 1.5A Fan 3WAY 3SP Light Almond
Fan-Speed Control, 1.5 A, 120 V, 1200 W, 1 Pole, 1 Phase, Wire Lead Connection, Light Almond Switch Color, 0 to +40 °C, Wallbox Mount, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557366809 / 00027557366809
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$709.44 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
163
Resources
360 Images
 
 
AYFSQFLA - 360 Image
Images
 
 
AYFSQFLA - Small Image
 
AYFSQFLA - Large Image
 
AYFSQFLA - Large Image
 
AYFSQFLA - Large Image
 
AYFSQFLA - Large Image
 
AYFSQFLA - Large Image
Other Links
 
 
AYFSQFLA - Other
 
AYFSQFLA - Other
 
AYFSQFLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Amperage Rating
1.5
Connection
Wire Leads
Current Rating
1.5 A
Number Of Phases
1
Voltage Rating
120
Wattage
1200 W
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Description
ARIADNI 1.5A FAN 3WAY 3SP LIGHT ALMOND
Extra Long Description
LUT AYFSQ-F-LA ARIADNI FAN SPEED QU
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description
Fan-Speed Control, 1.5 A, 120 V, 1200 W, 1 Pole, 1 Phase, Wire Lead Connection, Light Almond Switch Color, 0 to +40 °C, Wallbox Mount, 0.25 lb
Product Type
Fan-Speed Control
Short Description
Fan-Speed Control, 1.5 A, 120 V, Lt Almond
Special Features
3 Quiet Fan Speeds for Increased Comfort
Additional Information
Connection Type
Wire Lead
Contact Configuration
NO
Contact Rating
1.5
For Use With
Ceiling Paddle Fan
Made In USA
yes
Mounting Type
Wallbox Mount
Operating Temperature Range
0 to +40 °C
Package Quantity
1 CT;24 Pk
Standards Met
UL Listed;cUL Listed
Switch Color
Light Almond
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AYFSQ-F-LA
GTIN
00027557366809
UPC
027557366809
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
Mounting
WALLBOX
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat