TFX3LED40KMV0LTY - *Delisted*188W Led FLD 4K 25600L Trun 120-277V BRZ

Lithonia Lighting

  • $590.05 (Each)
  • $590.05 (Each)
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
TFX3LED40KMV0LTY
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFX3 LED 40K MVOLT YK DDBXD
Description
*Delisted*188W Led FLD 4K 25600L Trun 120-277V BRZ
The TFX3 Delivers 25, 600 Lumens and Can Replace Up to 400W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
00193047670258 / 0193047670258 / 00193047670258
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.05 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
Images
 
 
TFX3LED40KMV0LTY - Small Image
 
TFX3LED40KMV0LTY - Large Image
 
TFX3LED40KMV0LTY - Large Image
Attachments
 
 
TFX3LED40KMV0LTY - Specification Sheet
Brochures
 
 
TFX3LED40KMV0LTY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kenedy
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat