TC2W - 6IN TC-Rated Can Housing

Juno

  • $26.85 (Each)
  • $26.85 (Each)
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
TC2W
Manufacturer
Juno
Manufacturer's Part Number
TC2 W
Description
6IN TC-Rated Can Housing
6" TC Incandescent Housing W/Push-In Electrical Connectors
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209107770 / 00661209107770
Weight per unit
3.626 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.85 (Each)
Resources
Other Links
 
 
TC2W - Other
 
TC2W - Other
Attachments
 
 
TC2W - Specification Sheet
Images
 
 
TC2W - Small Image
 
TC2W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Height
8
Width
8
Descriptions
Description
6IN TC-RATED CAN HOUSING
Product Type
Housing
extra long description
LITH TC2 W 6IN Incandescent New Con
Long Description
6" TC Incandescent Housing w/push-in electrical connectors
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC2 W
GTIN
00661209107770
UPC
661209107770
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
3.626
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat