PSQ500QDMV0LT - Batt Backup W/Quick Disconnect Mvolt

Power Sentry

  • $192.76 (Each)
  • $192.76 (Each)

  • $2,313.12 (Per 12)

In-Stock: 0 available locally (Pleasanton, TX) (change location)
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
PSQ500QDMV0LT
Manufacturer
Power Sentry
Manufacturer's Part Number
PSQ500QDMV0LT
Description
Batt Backup W/Quick Disconnect Mvolt
The PSQ500 Is Designed to Fit In The Tightest Of Applications, Including Low-Profile Lensed Troffers, Downlighting and Industrial Lighting Fixtures. They Also Feature An Innovative Quick-Disconnect Wiring Harness That Makes Field Maintenance and Upgrades Quick and Easy. Factory or Field Installed Inside or Outside (Field Only) Fluorescent Fixture to Operate Lamp(S) At Reduced Light Output, Providing Optimum Glare-Free Illumination For A Minimum Of 90 Minutes Upon Interruption Of Normal Power. The Nominal 5
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
820476730016 / 00820476730016
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.76 (Each)
Standard Packaging
$2,313.12 (Per 12)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
68
Resources
Images
 
 
PSQ500QDMV0LT - Small Image
 
PSQ500QDMV0LT - Large Image
Attachments
 
 
PSQ500QDMV0LT - Specification Sheet
Other Links
 
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Voltage Rating
MVOLT
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.25
Width
2.25
Length
9.5
Descriptions
Product Type
Battery Pack
Description
BATT BACKUP W/QUICK DISCONNECT MVOLT
Long Description
Battery Pack, Black, 3 yr Warranty, 1.5 lb
Special Features
Factory or field installed inside or outside (field only) fluorescent fixture to operate lamp(s) at reduced light output, providing optimum glare-freeillumination for a minimum of 90 minutes upon interruption of normal power.
Short Description
Battery Pack, Black, 1.5 lb
extra long description
LITH PSQ500QD MVOLT M12 PSQ500QD, M
Additional Information
Warranty
3 yr
Maximum Operating Temperature
50
pallet quantity
576
Power Source
Hardwired
Standards Met
NFPA 101, UL Listed
Manufacturer Information
Manufacturers Part Number
PSQ500QDMV0LT
Brand
POWER SENTRY
GTIN
00820476730016
UPC
820476730016
Taxonomies, Classifications, and Categories
Type
Emergency Exit Unit (aka Combo), Battery Pack
Category Description
Emergency & Exit Lighting
Packaging
Weight
1.5 lb
Weight per each
1.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PSQ500QDMV0LT.
Jump To:

Similar Items

Similar items are close alternatives to PSQ500QDMV0LT, though they may not be 100% alike.

The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used Fo...
  • Our Part #: I32M25
  • Pleasanton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: I32 M25
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 25 ($3,362.25) ·
I32M25 - Lithonia Lighting - Acuity

Pleasanton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$134.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat