KLDR3 - 3A 600V TD Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (League City, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR3
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR003.TXP
Description
3A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 3 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792584 / 00079458792584
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
League City
0
Deer Park
0
All Stores
0
Resources
Images
 
 
KLDR3 - Small Image
 
KLDR3 - Large Image
 
KLDR3 - Large Image
Attachments
 
 
KLDR3 - Specification Sheet
Brochures
 
 
KLDR3 - Brochure
Tech Bulletins
 
 
KLDR3 - Tech Bulletin
Other Links
 
 
KLDR3 - Other
 
KLDR3 - Other
 
KLDR3 - Other
 
KLDR3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
3A 600V TD CLASS CC FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 3 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Features
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Short Description
Fuse, Time Delay, Class CC, 3 A, 600 VAC;300 V dc
extra long description
LFSE KLDR003.TXP FUS 600V T/D CLASS
Special Features
Time-Delay
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
KLDR003.TXP
Brand
Powr-Gard(R)
GTIN
00079458792584
UPC
079458792584
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Transformer Protection
standard
248-4 UL Listed, Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KLDR3.
Jump To:

Similar Items

Similar items are close alternatives to KLDR3, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limit...
  • Our Part #: FNQR3
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($471.10) ·
FNQR3 - Bussmann Fuses

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.11

Each

QTY:
Each
Add
Time Delay Fuse, CC Class Fuse, 3 A, 600 V Ac, Melamine (Tube);Brass (End Cap) M...
  • Our Part #: HCTR3
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCTR3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($336.30) ·
HCTR3 - Edison Fuses

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat