312010 - 10A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $2.97 (Each)
  • $2.97 (Each)

  • $14.85 (Per 5)

Availability: Currently Out Of Stock
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
312010
Manufacturer
Littelfuse
Manufacturer's Part Number
312010P
Description
10A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 10A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458922240 / 00079458922240
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Standard Packaging
$14.85 (Per 5)
Resources
Images
 
 
312010 - Small Image
 
312010 - Large Image
Attachments
 
 
312010 - Specification Sheet
Brochures
 
 
312010 - Brochure
Tech Bulletins
 
 
312010 - Tech Bulletin
Other Links
 
 
312010 - Other
 
312010 - Other
 
312010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Descriptions
Description
10A 250V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fast-Acting Type Glass Fuse 10a
extra long description
LFSE 312010P FAST-ACTING TYPE GLASS
Long Description
FAST-ACTING TYPE GLASS FUSE 10A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
312010P
Brand
Littelfuse
GTIN
00079458922240
UPC
079458922240
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK1
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
All general purpose circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 312010.
Jump To:

Similar Items

Similar items are close alternatives to 312010, though they may not be 100% alike.

Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rati...
  • Our Part #: AGC10R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC10R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.10) ·
AGC10R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat