LED7R208CSFG4 - 7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri

Keystone Technologies

  • $3.21 (Each)
  • $3.21 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7R208CSFG4
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED7R20-8CSF /G4
Description
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
843654175942
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Manufacturer Information
Manufacturers Part Number
KT-LED7R20-8CSF /G4
Brand
Keystone Technologies
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat