L11.5T848GC840S - 11.5W Led T8 48" 40K Ballast Compatible

Keystone

  • $9.08 (Each)
  • $9.08 (Each)

  • $227.00 (Per 25)
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
L11.5T848GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5T8-48GC-840-S-CP
Description
11.5W Led T8 48" 40K Ballast Compatible
11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012925 / 0890949012925 / 00890949012925
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$227.00 (Per 25)
Resources
Images
 
 
L11.5T848GC840S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L11.5T848GC840S - Large Image
Attachments
 
 
L11.5T848GC840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11.5
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
G13
color temperature
4000
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Description
11.5W LED T8 48" 40K BALLAST COMPATIBLE
Product Type
11.5 W, 1800 Lumen, 4', 220' Beam Angle, Ballast Compatible,
extra long description
Key KT-LED11.5T8-48GC-840-S-CP 11.5
Long Description
11.5W LED T8 TUBE, SHATTER-PROOF COATED GLASS, BALLAST COMPATIBLE, 4 FT., 4000K, SMARTDRIVE
Construction
N/A
Additional Information
lumens
1800
beam angle
240 Deg
Nominal Length
36 in
Input Voltage
Ballast Dependent
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11.5T8-48GC-840-S-CP
GTIN
00890949012925
UPC
890949012925
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.65
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L11.5T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to L11.5T848GC840S, though they may not be 100% alike.

11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, S...
  • Our Part #: L11T848GC840SG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-48GC-840-S /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($248.25) ·
L11T848GC840SG3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat