IR07 - Dual Ir/Probe Thermometer

Klein Tools

  • $57.75 (Each)
  • $57.75 (Each)

  • $231.00 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
IR07
Manufacturer
Klein Tools
Manufacturer's Part Number
IR07
Description
Dual Ir/Probe Thermometer
The Klein Tools IR07 Is A Dual Ir (Infrared) Thermometer and Probe Thermometer. This Rugged Pocket Thermometer Measures Temperature From -40 to 572-Degrees Fahrenheit (-40 to 400-Degrees Celsius) For Both Ir and Probe Measurements. The Ir Thermometer Has A Distance-to-Spot Ratio Of 8:1 and The Target Laser Can Also Be Used As A Laser Pointer. The Probe Accurately Measures Air, Liquid and Surface Temps and Has A Convenient Hook For Hands Free Indoor Measurements. The IR07 Quickly Calculates Differential Tem
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
092644691812 / 00092644691812
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.75 (Each)
Standard Packaging
$231.00 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
IR07 - Small Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Large Image
 
IR07 - Video
360 Images
 
 
IR07 - 360 Image
Attachments
 
 
IR07 - Specification Sheet
Other Links
 
 
IR07 - Other
 
IR07 - Other
 
IR07 - Other
 
IR07 - Other
 
IR07 - Other
 
IR07 - Other
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
ABS, Polycarbonate
Dimensions and Weight
Overall Length
5.82" (14.8 cm)
Descriptions
Description
DUAL IR/PROBE THERMOMETER
Product Type
Dual Ir/Probe Digital Thermometer
extra long description
KLEIN IR07 Dual IR/Probe Digital T
Features
The Klein Tools IR07 is a dual IR (infrared) thermometer and probe thermometer. This rugged pocket thermometer measures temperature from -40 to 572-Degrees Fahrenheit (-40 to 400-Degrees Celsius) for both IR and probe measurements. The IR thermometer has a Distance-to-Spot ratio of 8:1 and the target laser can also be used as a laser pointer. The Probe accurately measures air, liquid and surface temps and has a convenient hook for hands free indoor measurements. The IR07 quickly calculates differential tem
Long Description
The Klein Tools IR07 is a dual IR (infrared) thermometer and probe thermometer. This rugged pocket thermometer measures temperature from -40 to 572-Degrees Fahrenheit (-40 to 400-Degrees Celsius) for both IR and probe measurements. The IR thermometer has a Distance-to-Spot ratio of 8:1 and the target laser can also be used as a laser pointer. The Probe accurately measures air, liquid and surface temps and has a convenient hook for hands free indoor measurements. The IR07 quickly calculates differential tem
Special Features
Pocket Sized, IR and Probe Thermometer; Hanging Hook for Use with Air Vents
Additional Information
media
Yes
Overall Height
0.95" (2.4 cm)
Overall Width
1.67" (4.2 cm)
display
Backlit LCD
Accuracy
-40 to 0° C: +/-2°; 1 to 300° C: +/- 1°C
Range
-40° to 572° F (-40° to 300° C)
Response Time
IR <500 ms; Probe <20 s
included
IR07 Dual IR and Probe Thermometer; Pouch; Owner's Manual and 2 x AAA Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
IR07
GTIN
00092644691812
UPC
092644691812
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Pocket Infrared Thermometer with Laser and Temperature Probe
Packaging
Weight
3.60 oz (106.5 g)
Weight per each
0.087
Carton
1
Package
4
Uses, Certifications, and Standards
standard
IEC EN 61326-1:2013; EN61326-2-3:2013
Application
Temperature Measurement via IR (Infrared) and Probe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Spring
1 View Store

* All prices subject to change.

Begin Live Chat