D20009NEINS - 9" Insulated Lineman'S Pliers

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NEINS
Manufacturer
Klein Tools
Manufacturer's Part Number
D20009NEINS
Description
9" Insulated Lineman'S Pliers
These Klein Tools 9-Inch Insulated Side-Cutting Pliers Have Jaws Knurled With A Cross-Hatch Pattern For Excellent Gripping. They Are Made Of Steel Alloy For Strength and Performance. They Also Feature Flame and Impact Retardant Coating, As Well As Insulation to Protect Up to 1000 Volts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644700859 / 00092644700859
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
McKinney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
D20009NEINS - Small Image
 
D20009NEINS - Large Image
 
D20009NEINS - Large Image
 
D20009NEINS - Video
Attachments
 
 
D20009NEINS - Specification Sheet
Other Links
 
 
D20009NEINS - Other
 
D20009NEINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
9.68" (24.6 cm)
Descriptions
Product Type
9" Side Cutting Pliers Heavy Duty
extra long description
KLEIN D20009NEINS 9" Side Cutting P
Features
These Klein Tools 9-Inch Insulated Side-Cutting Pliers have jaws knurled with a cross-hatch pattern for excellent gripping. They are made of steel alloy for strength and performance. They also feature flame and impact retardant coating, as well as insulation to protect up to 1000 Volts.
Long Description
These Klein Tools 9-Inch Insulated Side-Cutting Pliers have jaws knurled with a cross-hatch pattern for excellent gripping. They are made of steel alloy for strength and performance. They also feature flame and impact retardant coating, as well as insulation to protect up to 1000 Volts.
Special Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
Description
9" INSULATED LINEMAN'S PLIERS
Additional Information
jaw thickness
0.6" (1.5 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.594" (4 cm)
Handle Length
5.73" (14.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D20009NEINS
GTIN
00092644700859
UPC
092644700859
Taxonomies, Classifications, and Categories
Type
Side Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.45
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wires
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of D20009NEINS.
Jump To:

Similar Items

Similar items are close alternatives to D20009NEINS, though they may not be 100% alike.

These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives Fo...
  • Our Part #: D20009NE
  • DFW RDC Availability: 7
  • Total Availability: In Stock
  • MFR Part #: D2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.66) ·
D20009NE - Klein Tools

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add
Klein Tools Electrician'S Insulated High-Leverage Side-Cutting Pliers Are 1000V ...
  • MFR Part #: 20009NEEINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20009NEEINS - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat