CL810 - 600A Ac/DC Digital Pro Clamp Meter

Klein Tools

  • $155.32 (Each)
  • $155.32 (Each)

  • $931.92 (Per 6)

In-Stock: 6 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL810
Manufacturer
Klein Tools
Manufacturer's Part Number
CL810
Description
600A Ac/DC Digital Pro Clamp Meter
Klein Tools CL810 Clamp Meter With Flashlight Delivers Accurate Measurements Across Ac/DC Current, Voltage, Resistance, Continuity, Frequency, Inrush, and Capacitance, All With True RMS Precision. It Features Diode Testing and Loz Mode to Eliminate Ghost Voltages. Temperature Is Taken Via Thermocouple. Features NCV Detection With Escalating Audio-Visual Alert. The Transflective Reverse-Contrast Display and Lighted Dial Ensure Visibility In Any Lighting A Reliable Tool For Diverse Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
092644694486 / 00092644694486
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.32 (Each)
Standard Packaging
$931.92 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
CL810 - Specification Sheet
Other Links
 
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
 
CL810 - Other
Images
 
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Large Image
 
CL810 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Electronics
Dimensions and Weight
Overall Length
9.06" (2.3 cm)
Descriptions
Description
600A AC/DC DIGITAL PRO CLAMP METER
Extra Long Description
KLEIN CL810 600A Clamp Meter with W
Long Description
Klein Tools CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting a reliable tool for diverse applications.
Product Type
600A Clamp Meter With Worklight
Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Worklight; Built-in Lead Holder
Additional Information
Ac Voltage
1000V
Accuracy
See Instructions
Auto Ranging
Yes
Auto-Power Off
Yes
Capacitance
6000µF
Display
Transflective Reverse-Contrast with 6000 Count LCD
Functions
AC/DC/ Voltage, AC/DC Current, Resistance, DC Micro Amps, Audible Continuity, Temperature, Low Impedance, Non-Contact Voltage Testing, Diode Test, Capacitance, Frequency/Duty Cycle, Inrush, Min/Max Value, Rel/Zero, Data Hold Capability
Included
Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Overall Height
1.65" (4.2 cm)
Overall Width
3.47" (8.8 cm)
Temperature Range
40° to 1832° F (-40° to 1000° C)
Voltage
1000V AC; 1000V DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL810
GTIN
00092644694486
UPC
092644694486
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Pro Clamp Meter
Packaging
Weight
13 oz (369 g) Including Batteries
Weight per each
0.781
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Variety of electrical diagnostic and troubleshooting applications
Standard
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat