56411 - Rechargeable Waterproof Led Pocket Light W/Lanyard

Klein Tools

  • $39.84 (Each)
  • $39.84 (Each)

  • $239.04 (Per 6)

In-Stock: 9 available at other locations ( find a store with stock)
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
56411
Manufacturer
Klein Tools
Manufacturer's Part Number
56411
Description
Rechargeable Waterproof Led Pocket Light W/Lanyard
Klein Tools' Rechargeable Waterproof Pocket Flashlight With Removable Lanyard Is The Perfect Everyday Pocket Light. A Compact, Versatile Light Features 4 Modes: High, Medium, Eco, and A Strobe With 36-Hour Long Runtime. This Smartly Designed Light Turns Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. A Dual-Direction Clip Keeps The Flashlight Safely Stored In Your Pocket, or Clip In The Other Direction and Attach to The Bill Of Your Cap For Hands Free Use. Thi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564116 / 00092644564116
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.84 (Each)
Standard Packaging
$239.04 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
56411 - Small Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Large Image
 
56411 - Video
360 Images
 
 
56411 - 360 Image
Attachments
 
 
56411 - Specification Sheet
Other Links
 
 
56411 - Other
 
56411 - Other
 
56411 - Other
 
56411 - Other
 
56411 - Other
 
56411 - Other
 
56411 - Other
 
56411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Diameter
0.75" (1.2 cm)
Overall Length
4.27" (10.9 cm)
Descriptions
Product Type
Rechargeable Pocket Light
Long Description
Klein Tools' Rechargeable Waterproof Pocket Flashlight with removable lanyard is the perfect everyday pocket light. A compact, versatile light features 4 modes: High, Medium, Eco, and a Strobe with 36-hour long runtime. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. A dual-direction clip keeps the flashlight safely stored in your pocket, or clip in the other direction and attach to the bill of your cap for hands free use. Thi
Special Features
Waterproof, Removable Dual-Direction Pocket Clip, Removable Lanyard
extra long description
KLEIN 56411 Rechargeable Pocket Lig
Features
Klein Tools’ Rechargeable Waterproof Pocket Flashlight with removable lanyard is the perfect everyday pocket light. A compact, versatile light features 4 modes: High, Medium, Eco, and a Strobe with 36-hour long runtime. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. A dual-direction clip keeps the flashlight safely stored in your pocket, or clip in the other direction and attach to the bill of your cap for hands free use. Thi
Description
RECHARGEABLE WATERPROOF LED POCKET LIGHT W/LANYARD
Additional Information
Overall Width
0.75" (1.2 cm)
Overall Height
1.0" (2.5 cm)
Temperature Range
32° to 104°F (0° to 40°C)
lumens
All-Day Eco: 15;High: 275;Medium: 100;Strobe: 12
bulb type
LED
battery life
Per Mode: 3, 5, 12 or 36 hr
included
Rechargeable Flashlight, USB-C Charging Cable, Removable Lanyard and Pocket Clip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56411
GTIN
00092644564116
UPC
092644564116
Taxonomies, Classifications, and Categories
Type
Flashlight
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
1.9 oz (54 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ANSI FL1, CE, UKCA, REACH, RoHS Compliant
Application
Illumination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available
Conroe
2 View Store
Katy
1 View Store

* All prices subject to change.

Begin Live Chat