44217 - Electrician'S Pocket Knife W/#2 Phillips

Klein Tools

  • $35.22 (Each)
  • $35.22 (Each)

  • $211.32 (Per 6)
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
44217
Manufacturer
Klein Tools
Manufacturer's Part Number
44217
Description
Electrician'S Pocket Knife W/#2 Phillips
Klein'S New Tool Isn’T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician’S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442179 / 00092644442179
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.22 (Each)
Standard Packaging
$211.32 (Per 6)
Resources
Images
 
 
44217 - Small Image
 
44217 - Large Image
 
44217 - Large Image
 
44217 - Large Image
 
44217 - Large Image
 
44217 - Large Image
 
44217 - Video
360 Images
 
 
44217 - 360 Image
Attachments
 
 
44217 - Specification Sheet
Other Links
 
 
44217 - Other
 
44217 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
440A Stainless Steel
Handle Material
Anodized Aluminum
Handle Color
GRAY
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
Product Type
Electrician Pocket Knife, #2 PH Bit
Description
ELECTRICIAN'S POCKET KNIFE W/#2 PHILLIPS
Long Description
Klein's new tool isn’t just a knife, it's a stripper and a driver too. This convenient pocket knife incorporates a No. 2 Phillips screwdriver, and a high quality stainless steel full-sized drop point blade with three wire stripping notches on the back of the blade. The Klein Tools® Electrician’s Pocket Knife is three tools in one, saving multiple trips to the tool bag.
Special Features
No. 2 Phillips Screwdriver, 3 Wire Stripping Notches
extra long description
KLEIN 44217 Electrician Pocket Knif
Features
Klein's new tool isn’t just a knife, it's a stripper and a driver too. This convenient pocket knife incorporates a No. 2 Phillips screwdriver, and a high quality stainless steel full-sized drop point blade with three wire stripping notches on the back of the blade. The Klein Tools® Electrician’s Pocket Knife is three tools in one, saving multiple trips to the tool bag.
Additional Information
Blade Thickness
1/8" (3.2 mm)
Blade Length
3.375" (8.6 cm)
blade type
Drop Point
Handle Type
Ergonomic
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44217
GTIN
00092644442179
UPC
092644442179
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7.0 oz (187 g)
Weight per each
0.438
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Not Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44217.
Jump To:

Similar Items

Similar items are close alternatives to 44217, though they may not be 100% alike.

Klein Tools Pocket Knives Are Trade-Tested, Valuable For Splitting Cable and Str...
  • Our Part #: 44201
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 44201
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44201 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat