44201 - Electrician'S Pocket Knife

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44201
Manufacturer
Klein Tools
Manufacturer's Part Number
44201
Description
Electrician'S Pocket Knife
Klein Tools Pocket Knives Are Trade-Tested, Valuable For Splitting Cable and Stripping Wire As Well As Performing Everyday Tasks On The Jobsite. The Knives Are Durable, With Long-Lasting, Sharp Blades. This Electrician'S Pocket Knife Has Wire Stripping Notches On The Stainless Steel Blade and An Aluminum Handle For Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442018 / 00092644442018
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44201 - Small Image
 
44201 - Large Image
 
44201 - Large Image
 
44201 - Large Image
 
44201 - Large Image
 
44201 - Large Image
 
44201 - Large Image
 
44201 - Video
360 Images
 
 
44201 - 360 Image
Attachments
 
 
44201 - Specification Sheet
Other Links
 
 
44201 - Other
 
44201 - Other
 
44201 - Other
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
Stainless Steel
Material, Color, and Finish
Blade Material
440A Stainless Steel
Handle Material
Anodized Aluminum
Handle Color
GRAY
Dimensions and Weight
Overall Length
7.969" (20.2 cm)
Descriptions
Description
ELECTRICIAN'S POCKET KNIFE
extra long description
KLEIN 44201 Electrician's Pocket Kn
Features
Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire as well as performing everyday tasks on the jobsite. The knives are durable, with long-lasting, sharp blades. This Electrician's Pocket Knife has wire stripping notches on the stainless steel blade and an aluminum handle for corrosion resistance.
Product Type
Electrician'S Pocket Knife
Long Description
Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire as well as performing everyday tasks on the jobsite. The knives are durable, with long-lasting, sharp blades. This Electrician's Pocket Knife has wire stripping notches on the stainless steel blade and an aluminum handle for corrosion resistance.
Special Features
No. 2 Phillips Screwdriver, 3 Wire Stripping Notches
Additional Information
media
Yes
Blade Thickness
0.13 (3.3 mm)Blade TypeTantoHandle ColorBlackHandle MaterialStainless SteelHandle TypeSkeletonLength Closed4.6 (11.7 cm)
Overall Width
0.6 (1.5 cm)Retractable BladeNoRockwell HardnessHRc 54-59SharpenableYesSpecial FeaturesBearing-Assist Opening MechanismStandard—TypePocket KnifeWeight2.2 oz (62 g) AD6.027720201103C092644442179000926444421794421727111504Brand NameKlein ToolsBlade Length3.375 (8.6 cm)
Overall Height
1.6 (4.1 cm)Overall Length8.0 (20.3 cm)
Blade Length
3.375" (8.6 cm)
blade type
Drop Point
Handle Type
Ergonomic
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44201
GTIN
00092644442018
UPC
092644442018
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.019
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Not Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44201.
Jump To:

Similar Items

Similar items are close alternatives to 44201, though they may not be 100% alike.

Klein'S New Tool Isn’T Just A Knife, It'S A Stripper and A Driver Too. This Conv...
  • Our Part #: 44217
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44217
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($211.32) ·
44217 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat