32560 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $20.41 (Each)
  • $20.41 (Each)

  • $122.46 (Per 6)

In-Stock: 0 available locally (Prosper, TX) (change location)
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
32560
Manufacturer
Klein Tools
Manufacturer's Part Number
32560
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Extended Screwdriver and Nut Driver, Yellow/Black (Handle), #2 (Phillips Bits);1/4 In;6.4 MM (Slotted Bits);#1, #2 (Square Bits) Tip Size, 9-7/64 In Overall Length, 1/4 In;5/16 In Drive Size, 9-7/64 In Shank Length, 0.41LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325601 / 00092644325601
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Standard Packaging
$122.46 (Per 6)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
20
Resources
Images
 
 
32560 - Small Image
 
32560 - Large Image
 
32560 - Video
360 Images
 
 
32560 - 360 Image
Attachments
 
 
32560 - Specification Sheet
Other Links
 
 
32560 - Other
 
32560 - Other
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
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
9-7/64 in;231.4 mm
Descriptions
Product Type
Extended Screwdriver And Nut Driver
Multi-Bit Screwdriver and Nut Driver
Long Description
Extended Screwdriver And Nut Driver, Yellow/Black (Handle), #2 (Phillips Bits);1/4 in;6.4 mm (Slotted Bits);#1, #2 (Square Bits) Tip Size, 9-7/64 in Overall Length, 1/4 in;5/16 in Drive Size, 9-7/64 in Shank Length, 0.41lb
Features
Our extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces.
Short Description
Extended Screwdriver and Nut Driver, Yellow
Special Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers Are Heavy-Duty Tools Designed For Professionals. They Are Made Of The Highest-Quality Tempered Steel With A Torque-Proof Anchor In The Handle. Strong, Durable Tips Are Manufactured With Squar
extra long description
KLEIN 32560 6-in-1 Screwdriver/Nut
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#2 (Phillips Bits);1/4 in;6.4 mm (Slotted Bits);#1, #2 (Square Bits)
Drive Size
1/4 in;5/16 in
Shank Length
9-7/64 in;231.4 mm
media
Yes
Number of Pieces
5
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32560
GTIN
00092644325601
UPC
092644325601
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.41lb;0.19 kg
Weight per each
0.41
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available
El Dorado
1 View Store
Enid
4 View Store

M-Z

Location Stock Available
Monroe
2 View Store
Ruston
2 View Store

* All prices subject to change.

Begin Live Chat