G053C3GN34 - 3 Pos Sel SWT Long W Contacts

Killark

  • $479.04 (Each)
  • $479.04 (Each)

Available from manufacturer.
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
G053C3GN34
Manufacturer
Killark
Manufacturer's Part Number
GO5-3C3G N34
Description
3 Pos Sel SWT Long W Contacts
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Complete Assemblies
UNSPSC
N/A
UPC/GTIN
783936997216 / 00783936997216
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.04 (Each)
Stock Availability
El Paso
0
All Stores
0
Resources
Images
 
 
G053C3GN34 - Small Image
 
G053C3GN34 - Large Image
Attachments
 
 
G053C3GN34 - Specification Sheet
Other Links
 
 
G053C3GN34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
actuator
3 Position Selector Switch
Voltage Rating
600 VAC maximum
Dimensions and Weight
Size
2.25 in x 6.625 in x 1.75 in
Descriptions
Description
3 POS SEL SWT LONG W CONTACTS
extra long description
KLRK GO5-3C3G N34 SWITCH, 3POS SEL
Product Type
Switch, 3POS Sel Maint 1NO/1NC Long
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Special Features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Additional Information
Contact Rating
0.275A BREAKING @ 250 VDC;0.275A INRUSH @ 250 VDC;0.55A BREAKING @ 125 VDC;0.55A INRUSH @ 125 VDC;1.2A BREAKING @ 600 VAC;1.5A BREAKING @ 480 VAC;10A CARRYING @ 120 VAC;10A CARRYING @ 240 VAC;10A CARRYING @ 480 VAC;10A CARRYING @ 600 VAC;12A INRUSH @ 600 VAC;15A INRUSH @ 480 VAC;2.5A CARRYING @ 125 VDC;2.5A CARRYING @ 250 VDC.;30A INRUSH @ 240 VAC;3A BREAKING @ 240 VAC;60A INRUSH @ 120 VAC;6A BREAKING @ 120 VAC
Contact Configuration
1-NO/1-NC
action
Rotary
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GO5-3C3G N34
series
GO
GTIN
00783936997216
UPC
783936997216
Taxonomies, Classifications, and Categories
Type
SELECTOR SWITCH
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater El Paso Area