PX300 - 300W Transformer

Intermatic

  • $157.56 (Each)
  • $157.56 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
PX300
Manufacturer
Intermatic
Manufacturer's Part Number
PX300
Description
300W Transformer
300 W Pool & Spa Safety Transformer, Beige Steel Enclosure, Input 120V, Output 12, 13, 14V
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer & Accessories
UNSPSC
39101904 - Low voltage lighting transformer
UPC/GTIN
078275024106 / 00078275024106
Weight per unit
11.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
PX300 - Large Image
 
PX300 - Large Image
Attachments
 
 
PX300 - Specification Sheet
Other Links
 
 
PX300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3
Wattage
300
Material, Color, and Finish
Color
Beige
Dimensions and Weight
Size
7-1/4 HEIGHT X 5-1/4 WIDTH X 4-1/2 DEPTH IN, 18.4 HEIGHT X 13.3 WIDTH X 11.4 DEPTH CM
Length
5-1/4 in;13.3 mm
Width
4-1/2 in;11.4 mm
Height
7-1/4 in;18.4 mm
Descriptions
Description
300W TRANSFORMER
Long Description
Safety Transformer, Beige, 120 V ac, 12 V ac;13 V ac, 300 W, 60 Hz, Bracket Mount, 5-1/4 in Length, 4-1/2 in Width, 7-1/4 in Height, 11.3 lb/EA
Special Features
Features: Built-In Circuit Protection will Disconnect Power to the Transformer in Case of Defect or Overload
Product Type
Safety Transformer
Features
These 300w Safety Transformers Are Specifically Designed To Supply 12 Volts To Pool/Spa Lights, Submersible Fixtures And Outdoor Garden Lights. A Grounded Shield Between The Primary And Secondary Windings Assures Safe Operation And The Built-In Circuit Protection Will Disconnect Power To The Transformer In Case Of Defect Or Overload
Short Description
300W Safety Transformer, 120 VAC (Input);12 VAC, 13 VAC (Output), 5-1/4 in;13.3 mm, Bracket Mount
extra long description
INT-MAT PX300 300 W Pool & Spa Safe
Additional Information
Output Voltage
12 VAC, 13 VAC, 14 VAC
Input Voltage
120
Primary Voltage Rating
120 V ac
Power Rating
300 W
Secondary Voltage Rating
12 V ac;13 V ac
Mounting Type
Bracket Mount
Standards Met
cCSAus Certified
package quantity
1 ct
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
PX300
GTIN
00078275024106
UPC
078275024106
Taxonomies, Classifications, and Categories
Type
Safety Transformer
Packaging
Weight
11.3 lb/EA
Weight per each
11.251
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
Bracket Mount
standard
cCSAus Certified
Application
LED Pool Lights;Submersible Fixtures;Outdoor Landscape;Decorative Lighting
Enclosure
Type 3R Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plano
1 View Store

* All prices subject to change.

Begin Live Chat