PF1202T - Pool Cleaner Timer

Intermatic

  • $550.40 (Each)
  • $550.40 (Each)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
PF1202T
Manufacturer
Intermatic
Manufacturer's Part Number
PF1202T
Description
Pool Cleaner Timer
Swim Pool/Spa Controller, 240 V Ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 X 12 X 4-1/4 In Size, 12.4 LB
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
078275073593 / 00078275073593
Weight per unit
12.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.40 (Each)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
PF1202T - Large Image
 
PF1202T - Large Image
 
PF1202T - Large Image
Attachments
 
 
PF1202T - Specification Sheet
Other Links
 
 
PF1202T - Other
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
240 V ac
Poles
2
amperage rating
92 (Per Leg) 168 Max
Dimensions and Weight
Size
12 x 12 x 4-1/4 in;30.5 x 30.5 x 10.8 cm
Descriptions
Description
POOL CLEANER TIMER
Product Type
Swim Pool/Spa Controller
extra long description
INT-MAT PF1202T Freeze Protection C
Long Description
Swim Pool/Spa Controller, 240 V ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 x 12 x 4-1/4 in Size, 12.4 lb
Features
Protects pool/spa equipment against freeze damage.
Short Description
Pool & Spa:Freeze Protectionfor pools w/cleaner requires 2 time switches
Special Features
Features: Protects pool/spa equipment against freeze damage, GFCI and switch mounting capabilities, Heavy-duty Type 3R steel Indoor/Outdoor power and load centers, 1 Year Warranty
Additional Information
Mounting Type
Wall Mount
Operating Temperature Range
+33 to +42 °F;+0.5 to +5.5 °C
Standards Met
cCSAus Certified
Switch Action
DPST
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Contact Rating
30 AMP @ 120/208/240 VAC (Resistive, Inductive, Tungsten)
action
DPST
Manufacturer Information
Manufacturers Part Number
PF1202T
Brand
Intermatic Inc.
GTIN
00078275073593
UPC
078275073593
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Freeze Protection
Packaging
Weight
12.4 lb
Weight per each
12.401
Carton
1
Uses, Certifications, and Standards
Application
Pools and Spas Requiring One or Two Time Switches;Cold Climate
Operating Temperature
+33 to +42 DEG F, +0.5 to +5.5 DEG C
Frequency Rating
60
standard
cCSAus Certified
Enclosure
Type 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat