89206 - Terminal Strip, 6-Pole, 22-10 Awg

Ideal

  • $21.21 (Each)
  • $21.21 (Each)
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
89206
Manufacturer
Ideal
Manufacturer's Part Number
89-206
Description
Terminal Strip, 6-Pole, 22-10 Awg
Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 4.37 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892068 / 0783250892068 / 00783250892068
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
98
Resources
Images
 
 
89206 - Small Image
 
89206 - Large Image
 
89206 - Large Image
Brochures
 
 
89206 - Brochure
Other Links
 
 
89206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89206.
Jump To:

Cross Referenced

These items are similar to 89206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK225-2 Burndy n/a
GTB-406 Gardner Bender 00032076069896
89-206 Ideal Industries 783250892068
22026 Morris 00601986220262
22126 Morris 00601986221269
TB3096-6 NSi Industries 00662381165046

* All prices subject to change.

Begin Live Chat