89204 - Terminal Strip, 4-Pole, 22-10 Awg

Ideal

  • $14.36 (Each)
  • $14.36 (Each)

In-Stock: 56 available at other locations ( find a store with stock)
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
89204
Manufacturer
Ideal
Manufacturer's Part Number
89-204
Description
Terminal Strip, 4-Pole, 22-10 Awg
Terminal Strip, 4 Circuits, 4 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 3.25 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892044 / 0783250892044 / 00783250892044
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Stock Availability
Stockbridge
0 (Find nearest stock)
Atlanta
0
All Stores
56
Resources
Images
 
 
89204 - Small Image
 
89204 - Large Image
 
89204 - Large Image
Brochures
 
 
89204 - Brochure
Other Links
 
 
89204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Steel (Screw)
Wire Size
22 - 10
amperage rating
30
Dimensions and Weight
Overall Length
3.25 in
Descriptions
Product Type
Terminal Strip
Long Description
Terminal Strip, 4 Circuits, 4 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 3.25 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.18 lb
Features
IDEAL Terminal and Barrier Strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center-spacing, there is an IDEAL terminal strip for virtually every job.
Short Description
Terminal Strip, 4 Circuits, 4 Poles
Description
TERMINAL STRIP, 4-POLE, 22-10 AWG
extra long description
IDEAL 89-204 TERMINAL STRIP 4-CIRCU
Special Features
Features: Torque Rating of 16 in-lbs; Rugged base eliminates breakage; Center spacing of 0.562 inch (14.3mm); Accepts up to #10 AWG wire; Corrosion resistant surface plates with #8 philslot screws; Rated up to 600V, 30A; Accessory jumpers available;Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating
Additional Information
Number of Circuits
4
Operating Temperature Range
-40 to +130 °C;-40 to +260 °F
Overall Width
1.33 in
Overall Height
0.81 in
Standards Met
CSA Certified LR15364;UL Recognized E82048;RoHS
package quantity
1 CT;10 PK
Made in USA
yes
Spacing
0.562
Manufacturer Information
Manufacturers Part Number
89-204
Brand
Ideal
GTIN
00783250892044
UPC
783250892044
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89204.
Jump To:

Cross Referenced

These items are similar to 89204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK1502 Burndy 00781810023969
89-204 Ideal Industries 00783250892044
15-1604 Penn-Union 00785037105002
RK150-2 Burndy n/a
22024 Morris 00601986220248
22124 Morris 00601986221245
TB3096-4 NSi Industries 00662381165022

* All prices subject to change.

Begin Live Chat