85038 - F-Type Terminator

Ideal

  • $12.25 (Each)
  • $12.25 (Each)

  • $122.50 (Per 10)
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
85038
Manufacturer
Ideal
Manufacturer's Part Number
85-038
Description
F-Type Terminator
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850389 / 0783250850389 / 00783250850389
Weight per unit
0.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Standard Packaging
$122.50 (Per 10)
Resources
Images
 
 
85038 - Small Image
 
85038 - Large Image
Attachments
 
 
85038 - Specification Sheet
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
Brass
connection
F terminator
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Description
F-TYPE TERMINATOR
Product Type
Obs- F-Type Terminator
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: F terminator, Material: Brass, Finish: Nickel-Plated
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; Nickel-Plated Brass Construction; For 75 OHM Applications
Manufacturer Information
Manufacturers Part Number
85-038
Brand
Ideal
GTIN
00783250850389
UPC
783250850389
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
F-Type
Availability
Status
Inactive
Packaging
Weight per each
0.1299
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85038.
Jump To:

Cross Referenced

These items are similar to 85038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
32-436 GC-Waldom Electronics 00010151325914
85-038 Ideal Industries 783250850389
45095 Morris 00601986450959

* All prices subject to change.

Begin Live Chat