74021 - Bender Handle, 1-1/4" X 54"

Ideal

  • $96.09 (Each)
  • $96.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
74021
Manufacturer
Ideal
Manufacturer's Part Number
74-021
Description
Bender Handle, 1-1/4" X 54"
Bender Handle, Rugged Steel, Enamel, 54 In Overall Length, 1-1/4 In Emt;1 In Rigid;1 In Imc Conduit Size, 10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740215 / 0783250740215 / 00783250740215
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
74021 - Small Image
 
74021 - Large Image
 
74021 - Large Image
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
Rugged Steel
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Overall Length
54 in
Descriptions
Product Type
Bender Handle
Long Description
Bender Handle, Rugged Steel, Enamel, 54 in Overall Length, 1-1/4 in EMT;1 in Rigid;1 in IMC Conduit Size, 10 lb
Features
IDEAL(R) Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised
Short Description
Bender Handle, Rugged Steel
Special Features
Features:Rugged, Steel Construction for Long-Term Durability;Baked-On Blue Enamel Finish Resists Corrosion and Enhances Visibility;Convenient Bending Guide for Offset Bends;Lifetime Warranty;Finish:Enamel;Length:54 in
extra long description
IDEAL 74-021 Bender Handle,Ideal,1-
Description
BENDER HANDLE, 1-1/4" X 54"
Construction
Rugged Steel
Additional Information
for use with
For Hickeys
Conduit Size
1-1/4 in EMT;1 in Rigid;1 in IMC
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
74-021
Brand
Ideal
GTIN
00783250740215
UPC
783250740215
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
For Hickeys
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Big Spring
1 View Store
Ft. Worth
1 View Store

M-Z

Location Stock Available
Midland
1 View Store
These alternate items can be purchased instead of 74021.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74021.

Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In ...
  • Our Part #: 74034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 74-034
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.14) ·
74034 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$343.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH-125 Gardner Bender 00032076008123
74-021 Ideal Industries 783250740215

* All prices subject to change.

Begin Live Chat