62164 - Pro Amplifier Probe

Ideal

  • $59.26 (Each)
  • $59.26 (Each)
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
62164
Manufacturer
Ideal
Manufacturer's Part Number
62-164
Description
Pro Amplifier Probe
Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typical (Alkaline, 540 Milamp-HR), Probe Tip Resistance : 1000 Ohm Min, Input Impedance: 5.7 Mohm, Voltage Gain: 37 DB, Dimensions: 9.2 In X 1.7 In X 1.2 In, Weight: 5 Oz (Including Battery), Designed to Identify and Trace Wires or Cables Within A Group Without Damaging The Insulation
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250621644 / 0783250621644 / 00783250621644
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
62164 - Small Image
 
62164 - Large Image
Brochures
 
 
62164 - Brochure
Other Links
 
 
62164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available
Abilene
6 View Store
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
3 View Store

* All prices subject to change.

Begin Live Chat