45118SRS - Side Cable Ripper

Ideal

  • $15.03 (Each)
  • $15.03 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
45118SRS
Manufacturer
Ideal
Manufacturer's Part Number
45-118SRS
Description
Side Cable Ripper
Ideal 45-118SRS Side Entry Cable Ripper, Size: 10 - 18 Awg Solid
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250553662 / 0783250553662 / 00783250553662
Weight per unit
0.1518 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
45118SRS - Small Image
 
45118SRS - Large Image
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
10 - 18 AWG Solid
Descriptions
Product Type
Side Cable Ripper
Features
Slits NM cable wire sheathing before stripping wiresQuick, clean and easy end or mid-run removal of jacketConvenient built-in wire gaugeThis cable ripper slits the outer covering from non-metallic sheathed cable to expose the inner insulated wires. The ripper creates end or mid-run slits and features wire gauging holes for ease of use.
Description
SIDE CABLE RIPPER
extra long description
IDEAL 45-118SRS SIDE CABLE RIPPER
Long Description
Ideal 45-118SRS Side Entry Cable Ripper, Size: 10 - 18 AWG Solid
Special Features
Built-in wire gauge, cuts 10 - 18 AWG solid wire;Slits cable sheathing before stripping wires
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-118SRS
GTIN
00783250553662
UPC
783250553662
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Entry Cable Ripper
Packaging
Weight per each
0.1518
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat