44314 - Voltage & Conduit Marker, "480V", Large, 1/Card

Ideal

  • $4.56 (Each)
  • $4.56 (Each)

  • $113.93 (Per 25)

  • $455.72 (Per 100)
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
44314
Manufacturer
Ideal
Manufacturer's Part Number
44-314
Description
Voltage & Conduit Marker, "480V", Large, 1/Card
Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Language, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 9 In Length, 2-1/4 In Width, 0.10 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250443147 / 0783250443147 / 00783250443147
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.56 (Each)
Carton
$113.93 (Per 25)
Resources
Images
 
 
44314 - Small Image
 
44314 - Large Image
 
44314 - Large Image
Specifications Sheets
 
 
44314 - Specification Sheet
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
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
2-1/4 in
Length
9
Descriptions
Product Type
Marker Card
Long Description
Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Language, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 9 in Length, 2-1/4 in Width, 0.10 lb/EA
Short Description
Marker Card, 9 in L
Special Features
Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe and Fuse Boxes;Non-Conductive for user Safety;High Adhesion Properties With Easy Removability;Vinyl-Impregnated Cloth Construction Provides Long-Lasting Durability
Description
VOLTAGE & CONDUIT MARKER, "480V", LARGE, 1/CARD
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
extra long description
IDEAL 44-314 Marker Card,Ideal,Volt
Additional Information
Legend
480 Volts
language
English
Text/Graphic
Text
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+180 °F
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
25 CT
Number of Markers
5
Manufacturer Information
Brand
Ideal
sub brand
Ideal
Manufacturers Part Number
44-314
GTIN
00783250443147
UPC
783250443147
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage And Conduit, Large
Packaging
Weight
0.10 lb/EA
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44314.
Jump To:

Similar Items

Similar items are close alternatives to 44314, though they may not be 100% alike.

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 ...
  • Our Part #: 44295
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-295
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($137.98) ·
44295 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.52

Each

QTY:
Each
Add
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 ...
  • Our Part #: 44298
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-298
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($137.98) ·
44298 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.52

Each

QTY:
Each
Add
Voltage & Conduit Marker, "Danger", Large, 1/Card
  • MFR Part #: 44-289
  • GTIN: 00783250442898
  • Manufacturer: Ideal
Voltage & Conduit Marker, "High Voltage" Lg, 1/Card
  • MFR Part #: 44-292
  • GTIN: 00783250442928
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 44314 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-154 Gardner Bender n/a
44-314 Ideal Industries 783250443147
21370 Morris 00601986213707
VM-A-13 NSi Industries 00662381150134
PCV-480AY Panduit 00074983429950
WJT-5021 Thomas & Betts 00786210778204

* All prices subject to change.

Begin Live Chat